L.H.Dottie® Snap In Knockout Seal, Carbon Steel, 1-1/2", 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Knockout Seals are used to seal exposed knock-out holes in metal enclosures or outlet boxes. This Product is Made up of Carbon Steel.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
Product Details
| Type | Knockout Seal |
| Material | Steel |
| Package Quantity | 50 |
| Description | Snap-In Knockout Seal |
| Color | Silver |
| Manufacturers Part Number | KO150 |
| Fits | Steel Boxes, Panels & Metal Enclosures |
| Brand | L.H.Dottie |