Black Silicone Foam Sheet No Adhesive - 1/4" Thick x 12" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone foam is black to blend in with machinery and equipment.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 12 in |
| Thickness | 1/4 in |
| Tensile Strength | 100 psi |
| Density | 39 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Medium |
| Color | Black |
| Material Temperature Range | -100 to 500 °F |
| UV Resistance | Excellent |
| Material | Silicone |
| Description | Black Silicone Foam No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSASSR-B-107 |
| Backing Type | Plain |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 11 |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
| Flame Retardant | No |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |