Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
Neoprene the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment.
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 36 in |
| Tensile Strength | 100 psi |
| Density | 20 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 3/16 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -70 to 200 °F |
| Material | Neoprene |
| Manufacturers Part Number | ZUSANSR-427 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Description | Neoprene Foam No Adhesive |
| Package Quantity | 1 |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 13 |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |
| Flame Specification | FMVSS-302 |