Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2332026

MPN #: 1703326

Buyer's Black Steel Underbody Truck Box with T-Handle, 15x13x36 - 1703326

Product Description
Buyers Products Black Steel Underbody Truck Box with T-Latch is made of strong 14 Ga steel with a 12 Ga drop door that can handle the harshest job sites. Then it's powder coated black inside and out for superior corrosion resistance and style. The continuous hidden hinge and replaceable gasket system keep weather and grime away from your tools. Aircraft grade cables help prevent damage. The locking, stainless steel compression latch provides a tight seal and deters theft.

Features
  • Perfect balance of security and weather resistance with a durable 14 Ga steel body and black powdercoated finish.
  • Helps keep box contents safe and secure behind a recessed drop door and continuous hidden hinge.
  • Protect against weather and theft with locking stainless steel compression latch.


PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width13 in
Height15 in
Weight61 lbs
Door Open Width32-3/4 in
Door Open Height12-1/3 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialCarbon Steel
MaterialCarbon Steel
Door Color FamilyBlack
Latch TypeT-Handle Latch
Manufacturers Part Number1703326
Door StyleDrop Door
Lock IncludedYes
BrandBuyers Products