Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2569748

MPN #: 1707020

Polyethylene Hitch Mounted Cargo Carrier 300 Pound Capacity

Product Description
Buyers Products Hitch-Mounted Poly Cargo Carrier slides into your vehicle's 2 in. receiver hitch to provide portable, accessible storage that doesn't take up valuable passenger space in your vehicle. It's the perfect way to haul camping, hiking, fishing, and other recreational gear in your car, truck, van, or RV. The fully enclosed, water-resistant cargo box features high density polyethylene construction that's lightweight but extremely durable. It offers 17 cubic feet of functional space and holds up to 300 pounds. The double-walled lid has two pad-lockable hasps to help keep your gear secure (padlocks sold separately). The durable steel hitch frame features a corrosion resistant black powder-coated finish. It comes pre-drilled for easy assembly and installation.
Features:
  • Includes polyethylene chest, powder-coated steel frame and 5/8in. hitch pin.
  • Dent-resistant, high density polyethylene construction with a double-walled lid.
  • Durable powder-coated steel frame is pre-drilled for easy assembly.
  • Made in the USA.
PRICE
$565.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth23 in
Height26 in
Weight Capacity300 lbs
Weight76 lbs

Product Details

Lock TypePad-Lockable
TypePolyethylene Cargo Carrier
Capacity17 ft³
MaterialPolyethylene
Manufacturers Part Number1707020
BrandBuyers Products

Warranty

Warranty1 yr