Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
Free Shipping
Special Price
Type
For Use With
Color
Price
Related Products
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com ...
K 1 PACE high power battery cutter has the power and performance you expect from equivalent petrol-powered cutters. Equipped with X-Halt™ brake function for operational safety. Ergonomic and user-friendly with low vibrations, optimally balanced machine and zero CO₂ emissions during use. With built-in connectivity so you can easily monitor machine location, runtime, service intervals and receive wireless updates through FOTA (firmware over the air). Powered by Husqvarna PACE battery system with high power and fast charging for impressive productivity and a well-suited match with our ...
Cat® 600 Pro Continuous Rim Turbo Blade is one of the fastest and fierce blades in the Cat® armoury. It is capable of cutting the hardest materials including steel rebar, oil well pipe, and ductile iron pipe time after time. It has a specially designed bonding formulation and ultra high quality diamond grit that enables it to cut hard materials continuously. The high tensile core keeps the blade tensioned. The blank benefits from vented cooling holes specifically placed to dissipate any heat build up in the harshest cutting environments. The MUT5 has extra long life and uses noise ...
Cat® 200 Trade General Purpose Segmented Diamond Blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other entry level products. Good cutting performance and speed of cut. Can be used wet or dry, however life and blade performance will increase with wet cutting and decrease on more abrasive materials. The perfect choice for the enthusiast / occasional user and medium size jobs who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology ...
This saw optimizes line of sight with a left-side blade and rear handle for smooth, accurate cuts. An electronic brake helps stop the blade after releasing trigger to increase protection. Its brushless motor extends the life of the Tool. It's perfect for oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Long runtime and a durable, high-grade magnesium shoe add to the performance of this powerful cordless Tool. It is also Tool connect tag-ready, so you can easily track it by attaching a Tool connect tag (Tag sold separately).