Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Center Hole Diameter | 7/8 mm |
| Thickness | 3/16 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8500 rpm |
| Series | 200 |
| Manufacturers Part Number | DA30305U |
| For Use With | Angle Grinder, Large Angle Grinder, Floor-Wall Chaser, Table Saw |
| Grit | Diamond |
| Grade | Cubo-Octahedon |
| Tool Compatibility | Angle Grinder, Large Angle Grinder, Floor-Wall Chaser, Table Saw |
| Abrasive Material | Diamond |
| Brand | Caterpillar |