K 1 PACE high power battery cutter has the power and performance you expect from equivalent petrol-powered cutters. Equipped with X-Halt™ brake function for operational safety. Ergonomic and user-friendly with low vibrations, optimally balanced machine and zero CO₂ emissions during use. With built-in connectivity so you can easily monitor machine location, runtime, service intervals and receive wireless updates through FOTA (firmware over the air). Powered by Husqvarna PACE battery system with high power and fast charging for impressive productivity and a well-suited match with our specially designed battery blade range for maximized cutting depth and optimized performance. Suitable for concrete pipes, concrete garden plates, cinder blocks etc.
Husqvarna K 1 PACE 14" Power Cutter
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25-1/2 in |
| Height | 16-5/8 in |
| Blade Diameter | 14 in |
| Arbor Size | 1-7/8 in |
Product Details
| Power Source | Battery |
| Metal/Wood Cutting | Concrete |
| Manufacturers Part Number | 970519202 |
| Brand | Husqvarna |
Related Products
Makita® 5007F 7-1/4" Circular Saw Powerful 15.0 AMP motor delivers 5,800 RPM for proven performance and jobsite durability Lower guard design improves performance when making bevel and narrow cuts Large cutting capacity (2-3/8" at 90°, 1-3/4" at 45°) Two built-in L.E.D. lights illuminate the line of cut for increased accuracy Well balanced design for superior handling and performance Heavy gauge aluminum wraparound base engineered for improved durability and straighter cuts Built-in dust blower clears the line of cut for greater accuracy Technologically-advanced centrifugal fan ...
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included ...
Most Refined Saw with Magnesium Components, Powerful 15.0 AMP motor delivers 5, 800 RPM for proven performance and jobsite durability. Magnesium components create a lightweight saw (10.6 lbs.) that is well balanced and jobsite tough. Make quick, one-handed adjustments using large, rubberized levers. Better fit and more control with comfortable rubber grip on handle. Settings are easy to read with oversized number and ruler markings. Large cutting capacity (2-1/2" at 90°), 1-3/8" at Max Cut @ 56° and bevel capacity (0°-56°) with positive stops at 22.5°and 45°. ...
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
The new JET 6" Benchtop Jointer provides a smooth and consistent cut surface thanks to its use of 14 carbide tipped Helical Head blades. Heavy duty cast iron tables and fully adjustable fence make for a premium cutting experience. Features include a fully adjustable cast iron fence, internal dust collection system and safety black and push stick. True helical cut with 14 Indexable Four- Sided Carbide Blades. Heavy duty Cast Iron Tables. Large Cast Iron Fence. Fully Adjustable fence with locking stops at +/- 45 tilt duel direction for beveling. Internal blower motor moves dust and chips ...