Pacon® Blank Flash Card Dispenser Box, 2" x 3", Assorted, 1000 Cards/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Heavyweight cards come in an assortment of canary, pink, blue, green and orange. Cards are blank on both sides and ready for customization. Each card is made of sturdy, unruled tagboard.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 3 in |
Product Details
| Supply Type | Games & Puzzles |
| Style | Game |
| Package Quantity | 1000/Pack |
| Description | Blank Flash Card Dispenser Box |
| Color | Assorted |
| Manufacturers Part Number | 74170 |
| Grade | Pre K - 3 |
| Age Recommendation | 3+ |
| Brand | Pacon |