Bowman® Glove Box Dispenser - Triple - Divided 15.87"W x 10.03"H x 3.81"D, White
Write a Review
|
Questions & Answers (0)
Product Description
Glove Box Dispenser - Triple - Divided Holds three boxes of gloves. Two-way keyholes for vertical or horizontal wall mounting. White Powder-Coated Steel. Made in the USA.
PRICE
$96.80
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-7/8 in |
| Depth | 3-13/16 in |
| Height | 10 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | GL003-0413 |
| Brand | Bowman |