Packing Peanut Loose Fill Dispenser For 30ft³ Bag, 40"L x 40"W x 69"H
Write a Review
|
Questions & Answers (0)
Product Description
This loose fill dispenser features spring-loaded scissors to release the right amount of peanuts. It includes rope and 2 pulleys. The dispenser mounts to the warehouse ceiling. The heavy duty weaved polyethylene bag has reinforced flexible tubing attached. It dispenses all types of loose fill. This loose fill dispenser has a minimum ceiling height based on a 30" high packing table with a 24" working area between the table and the scissor valve. 15NUTDIS is designed for low ceilings and does not require flexible tubing.
PRICE
$335.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 69 in |
| Weight | 10 lbs |
| Ceiling Height | 10' 3" ft |
Product Details
| Type | Dispenser |
| Color | Gray |
| For Use With | 30 Cubic Feet Bag |
| Recyclable | Yes |
| Material | Various |
| Package Quantity | 1 |
| Description | Loose Fill Dispenser |
| Brand | Box Partners |