Satco 90-069 Blank Up Kit for 4-in. Box - White Finish
Write a Review
|
Questions & Answers (0)
Product Description
5-in. Diameter, 2-8/32 Bar Holes, 3-1/2-in. Center to Center
PRICE
$1.96
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Manufacturers Part Number | 90-069 |
| Type | Blank Up Kit |
| Color | White |
| Brand | Satco |