Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blickman

Model # :WBB529904

MPN #: 2010

Blickman 2010 Step-On Chrome Hamper with White Poly-Coated Steel Lid

Product Description
Keep linens under cover with the foot-operated the 2010 step-on hamper. Just press the non-slip pedal to raise the white poly-coated steel lid; locking device keeps it in open position as needed. Supports 36-42 gallon multi-purpose bags with a ring to keep bags in place. Includes hamper bag storage pouch (2012). Glides effortlessly on 3" hard wheel casters, two with locks. Overall measures 18-5/8"L x 19-1/2"W x 37-3/4"H. Optional nylon hamper bag is available (model# B2224897).



PRICE
$205.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-5/8 in
Width19-1/2 in
Height37-3/4 in
Wheel Diameter3 in

Product Details

Assembly RequiredYes
TypeFoot Operated Hamper Stand
ColorSilver
Wheel TypeRubber Swivel, 2 with Brakes
Capacity36 to 42 gal
MaterialSteel
Manufacturers Part Number2010
BrandBlickman

Warranty

WarrantyLifetime Limited