Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3090723

MPN #: 692

R&B Wire® Medium Duty Hamper With Foot Pedal, Steel, White

Product Description
This medium duty hamper is the perfect hands-free solution for collecting and transporting smaller items. Made with 7/8" steel tubing with a commercial grade chrome finish. Durable ABS, high impact lid is operated by hands-free foot pedal to keep contents enclosed. Rolls smoothly on 3 inch casters, two locking to keep unit stationary. Bag lock secures liner in place. Compatible with 30-35 gallon disposable poly liners, as well as 640, 680 and 690 series reusable bags by R&B Wire Products. Assembles in minutes.

PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width17-3/4 in
Height35 in
Weight20 lbs

Product Details

TypeFoot Operated Hamper
ColorWhite
Casters4 Casters, 2 Locking
StyleStand
MaterialSteel
Package Quantity1
Manufacturers Part Number692
Number of Casters4
BrandR&B Wire Products