Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB529967

Global Industrial™ Mobile Stainless Steel Instrument Table, 60"W x 24"D, Undershelf

Product Description
✓ Shelves are easy-to-clean and sterilize to prevent bacterial build-up
✓ 60"L table is supported by fully-welded steel legs on 3" casters
✓ Strong 304 stainless steel construction provides lasting durability

Use our Global Industrial™ Table with Shelf at 60"L to store and transport a variety of instruments. Ideal for surgery rooms and similar areas where surgical instruments and other delicate items are frequently needed. This stainless steel industrial instrument table is lightweight, extremely durable, and made of 18-gauge, 304 stainless steel construction. Sanitary closed-top hem prevents bacterial build-up and is easy-to-clean and sterilize. Sealed reinforcing channels provide structural rigidity.

  • 1-1/4" diameter legs are fully-welded for added strength and stability
  • Wide 16" clearance between shelves allows ample space
  • Table Dimensions: 60"L x 24"W x 34"H
  • PRICE
    $1,209.00

    1
    1
    Ships in 49 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth24 in
    Height34 in
    Weight Capacity300 lbs
    Shelf Spacing16 in
    Gauge18 ga
    Wheel Diameter3 in
    Nominal Height34 in

    Product Details

    Assembly RequiredNo
    Frame Color FamilySilver
    Number of DrawersNone
    Number of Shelves1
    MaterialStainless Steel
    Construction TypeAssembled
    Manufacturers Part NumberB529967
    BrandGlobal Industrial
    TypeInstrument Table
    ColorSilver
    Wheel TypeRubber Swivel
    Mobile or StationaryMobile
    Package Quantity1
    Leg TypeFixed
    Base MaterialStainless Steel
    Top Material304 Stainless Steel

    Warranty

    WarrantyLifetime Limited