Blickman Stainless Steel Nesting Mobile Instrument Table, 28"W x 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Blickman Nested Instrument Tables with shelves are a space-saving alternative with a unique design that requires only 8 sq. ft. of floor space but yields 31 sq. ft. of usable workspace. They can be ordered individually or as a complete set. All tables travel on three-inch casters.
PRICE
$665.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 14 in |
| Height | 32 in |
| Wheel Diameter | 3 in |
| Nominal Height | 32 in |
| Gauge | 14 ga |
Product Details
| Type | Nesting Table |
| Color | Silver |
| Wheel Type | Rubber Swivel |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 7827SS |
| Base Material | Stainless Steel |
| Top Material | 304 Stainless Steel |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |