Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :T9FB530103

MPN #: 7971SS-1

Blickman 7971SS-1 Paul Instrument and Supply Cabinet, 5 Stainless Shelves, 47-5/8"W x16"D x 79-1/4"H

Product Description
The Blickman 7971SS-1 (Paul) Instrument and Supply Cabinet provides maximum storage on five polished glass or stainless steel shelves. Adjustment of shelves every 1/2". Sloping top prevents dust collection. Locking door latch secures contents. Three-inch swivel casters, two with brakes. Optional stainless steel doors, glides.

MATERIALS: Stainless steel, Type 300 Series, nickel-bearing, 1/4" (0.64) clear tempered sheet glass.

GAUGES: Body, outer doorframes and sloping tops-18 gauge. Door inserts-20 gauge. Legs-12 gauge.

CONSTRUCTION: Cabinet consists of a storage compartment with a seamless welded face, doubled front edges, and a sloping top. Cabinet is mounted on four offset type legs on casters, welded into the bottom corner, with counterweight fastened under the bottom rear for doors in open position. Two glass-paneled doors, of double shell design, fit the rabbeted frame of the cabinet and hinge on three semi-concealed stainless steel hinges each. Outer frame is one piece, die formed, to receive a rubber gasketed glass panel held in place by removable interior retaining strips. Right hand door is fitted with a locking handle and three point latching, and the left hand door with a dummy knob and spring loaded nylon roller catches. Cabinet interior consists of either five glass shelves, adjustable in 1/2" increments on full-height, slotted-shelf stripping welded to the rear and side walls (Paul models only), or an 18-gauge, stainless-steel, full height-and-width pegboard, fastened to three channels and welded to the inside back wall (Walter Models only).

WELDING: Welding is accomplished by heli-arc method. All exposed welds ground smooth.

FINISH: Exposed surfaces are free from pit marks, weld seams and scale, and polished to a satin finish.

CASTERS: 3" ball bearing swivel type.

OPTIONS: Glides, stainless steel shelves, solid doors, recessing flanges for built-in units.

PRICE
$7,309.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
7309.00
Buy 6 units - 10 units
6949.00Save $360.00 (5%)
Buy 11+ units
6725.00Save $584.00 (8%)
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47-5/8 in
Depth16 in
Height79-1/4 in
Weight400 lbs

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves5
ColorSilver
Door TypeGlass
SeriesPaul
Number of Doors2
Number of Shelves5
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number7971SS-1
Number of Fixed Shelves1
Base TypeMobile
BrandBlickman

Warranty

WarrantyLifetime Limited