Blickman 2118 Tilt-Top Foot Operated Hamper, 19-5/8"D x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman 2118 Tilt-top Foot-operated Hamper is spring-loaded for easy opening and closing and offers an attractive stainless steel lid with pin-drop, pneumatic top for quiet operation. Non-slip pedal allows for hands-free operation. Solid steel bag rest supports hamper bags. The hamper travels easily on four, 2" hard rubber casters. Overall measures 19-5/8"D x 36"H.
PRICE
$279.95
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 19-5/8 in |
| Height | 36 in |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt-Top Foot Operated Medical Hamper |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 2118 |
| Wheel Type | Rubber |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |