Thermo Scientific Block Heater for Compact Dry Bath/Block Heater, 6 x 15 mL Tubes (1/2 Block)
Write a Review
|
Questions & Answers (0)
Product Description
This block heater is a 1/2 block and holds 6 x 15mL tubes. For use with Thermo Scientific Compact Dry Bath/Block Heater 88871001 and 88871002.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 1-3/8 in |
| Height | 2-3/4 in |
Product Details
| Type | Dry Bath Blocks |
| Capacity | 15mL Tubes L |
| Package Quantity | 1 |
| Description | Block Heater (1/2 Block) |
| Manufacturers Part Number | 88871105 |
| For Use With | Compact Digital Dry Bath/Block Heater 88871001 & 88871002 |
| Places | 6 |
| Brand | Thermo Scientific |