This block heater is designed to use with Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models). It holds 40 x 0.5 mL tubes.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Block Heater, 40 x 0.5 mL Tubes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 3 in |
| Height | 1-1/2 in |
Product Details
| Type | Dry Bath Blocks |
| Capacity | 0.5mL Tubes L |
| Package Quantity | 1 |
| Description | Block Heater |
| Manufacturers Part Number | 88870110 |
| For Use With | Digital and Touch Screen Dry Baths/Block Heaters |
| Places | 40 |
| Brand | Thermo Scientific |