Features:
- Blends in with kraft or white corrugated cartons
- Hides existing labels, text or designs in seconds
Model # :WBB3203624
MPN #: DL1381W
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
Product Details
| Labels per Roll | 1000 |
| Material | Topcoated Facestock |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | DL1381W |