- Whether it's for mailing, labeling or name badges, these multipurpose labels will have you quickly printing from your DYMO® LabelWriter® printer
- Direct thermal printing process, so there's no need for messy, expensive ink or toner cartridges
- Packaged in rolls so you can print one label or hundreds with ease
- No more messy sheets, waste, or sheet label jams
DYMO® LabelWriter® Bar Code Labels, 3/4"L x 2-1/2"W, White, 450 Labels/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Width | 2-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Rolls | 337-1/2 in |
| Type | Non-Perforated |
| Labels per Roll | 450 |
| Material | Paper |
| Description | Bar Code Labels |
| Color | White |
| Manufacturers Part Number | 1738595 |
| Brand | DYMO |