Contoured dome shape with ridgeline for identification; Non-Vented. Fiberglass material with wrap-around brim to protect worker from elements 4-point ratchet suspension fits head sizes 6-1/2 to 8; features Jackson Safety 370 Speed Dial headgear. Wrapped with water transfer decal for stylish 'composite' look with wide brim feature.
Jackson Safety Blockhead Fiberglass Full Brim Hard Hat, Vented, Composite Wrap, 4-Pt. Suspension
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | Fiberglass |
| Color | Silver |
| Series | Blockhead® |
| Style | Full Brim |
| Description | Blockhead Fiberglass Full Brim Hard Hat |
| Package Quantity | 20 |
| Manufacturers Part Number | 20620 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | Meets ANSI Z89.1 Class C |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C |