Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914045

MPN #: FLT4280

Blower and Mounting Kit for DC Intergral HP Motor CAT No Ending in "P", FLT4280, 280 Motor Frame

Product Description
Blower and Mounting Kits for DC Integral Hp Motor Catalog No. Ending With "P"

Features
  • Tach mounting kits supply adapter, coupling, accessory shaft and mounting hardware
  • Allows mounting to 8.5 inch accessory face on most large DC motors
Application(s)
  • Allows addition of DC, AC and digital tachometers to large DC motors for closed-loop operation


PRICE
$1,449.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blower SizeLM 4

Product Details

Manufacturers Part NumberFLT4280
Motor Frame280
DescriptionBlower and Mounting Kit, FLT4280, 280 Frame
BrandBaldor-Reliance