Single Panel Shutter Motor Kit - MTR-556-SP
|
Questions & Answers (0)
Product Description
The model MTR-556 SP is a single panel exhaust shutter motor pack, designed to be used with shutter model 556-SP. Field installation is required to convert gravity exhaust shutter to motorized operation. This motor pack features power open spring close, which provides closure in the event of electrical failure. This motor pack is equipped with motor, motor bracket, linkage and mounting hardware.
MADE IN THE USA
MADE IN THE USA
PRICE
$195.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 3-1/2 in |
| Height | 7 in |
Product Details
| Type | Motor Kit |
| Mounting Position | Vertical |
| Color | Brown |
| Amperage | 0.20 A |
| For Use With | Model 556-STD sizes 12" - 36" |
| Voltage | 120 / 240 V |
| Includes | Motor, Motor Bracket, Linkage and Mounting Hardware. |
| Finish | Mill Finish |
| Material | Metal |
| Manufacturers Part Number | MTR-556-SP |
| Brand | Air Conditioning Products |