Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914048

MPN #: FLT8500

Blower and Mounting Kit for DC Intergral HP Motor CAT No Ending in "P", FLT8500, 320/360/400 Fr

Product Description
Blower and Mounting Kits for DC Integral Hp Motor Catalog No. Ending With "P"

Features
  • Tach mounting kits supply adapter, coupling, accessory shaft and mounting hardware
  • Allows mounting to 8.5 inch accessory face on most large DC motors
Application(s)
  • Allows addition of DC, AC and digital tachometers to large DC motors for closed-loop operation


PRICE
$1,615.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blower SizeLM 8

Product Details

Manufacturers Part NumberFLT8500
Motor Frame504-506
DescriptionBlower and Mounting Kit, FLT8500, 504-506 Frame
BrandBaldor-Reliance