Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914053

MPN #: FVB6320

Blower and Mounting Kit for DC Intergral HP Motor CAT No Ending in "P", FVB6320, 320 Motor Frame

Product Description
Blower and Mounting Kits for DC Integral Hp Motor Catalog No. Ending With "P"

Features
  • Tach mounting kits supply adapter, coupling, accessory shaft and mounting hardware
  • Allows mounting to 8.5 inch accessory face on most large DC motors
Application(s)
  • Allows addition of DC, AC and digital tachometers to large DC motors for closed-loop operation


PRICE
$3,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blower SizeLM 6

Product Details

Manufacturers Part NumberFVB6320
Motor Frame320
DescriptionBlower and Mounting Kit, FVB6320, 320 Frame
BrandBaldor-Reliance