- Old Style Porcelain Socket With 2" Mounting Centers,
- 600w, 600v Rated
- For Junction Box Lamp Assembly # 38-1324
- Used On Old Style Prior To 11-2003
- Old Style Screw Mounted Sockets Will Work In New
- Fixture, Because The Key-Hole Mounting Slots Are Still In
- The Base.
Allpoints 38-1326 Porcelain Socket; 600V; 600W; 2" Mounting Centers
|
Questions & Answers (0)
Product Description
PRICE
$8.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 2 in |
Product Details
| Manufacturers Part Number | 381326 |
| Type | Wire, Cord, Plug |
| Voltage | 600V V |
| Color | White |
| Brand | AllPoints |