BluBird® Jackhammer Air Hose, 3/4" ID x 25'L
Write a Review
|
Questions & Answers (0)
Product Description
This ultra light and super strong rubber air hose is 40% lighter than other rubber hoses. This BluBird® Technology powered flexible hose for pneumatic tools lays flat and does not kink under pressure and is easier to clean and wrap neatly. Heavy duty wrapped finish provides protection to prevent damage and wear in different applications and environments ensuring durability and longevity. Constructed with abrasion-resistant exterior cover and polyester braided reinforcement from the inside.
PRICE
$86.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | BBPROJH3425 |
| PSI | 300 psi |
| Brand | BluBird |