- Self storing air hose stretches and recoils like a telephone cord
- Eliminates bulky hose reels, clutter of long air lines, hose dragging
- Made from tough, lightweight, resistant Nylon 11
- Resists most chemicals, including gasoline, oil and grease
- Spring guards provide additional strain relief
- Preinstalled brass swivel fittings (male) on each end
Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | Nylon |
| Description | Nylon Hose |
| Color | Yellow |
| Manufacturers Part Number | 14X12B03 |
| PSI | 125 psi |
| Brand | Guardair Corporation |