Breathing Air Hoses & Reels
Related Products
Allegro's Deluxe Supplied Air Shield uniquely provides all in one head, eye, face and respiratory protection against hazardous airborne contaminates and flying debris. It delivers a constant and plentiful supply of clean purified air. Allegro's superbly balanced Deluxe Supplied Air Shield System is offered as a complete system for two workers. They include two shields, 1½ hp ambient air pump and 50 feet of breathing hose. Complies with ANSI Z87.1+.
Features: 17 Liter 20 PPM CO in Air Calibration Gas For Use in U.S. Use BBG-10 for Canada Use with Regulator BBK-R17 Cylinder is Disposable Carries HAZMAT Shipping Fee For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-CO, BB100-COPM, BB30-CO, BB30-COIS, BB30-COPM, BB50-CO, BB50-CO4R, BB50-COIS, BB50-COPM, CO2-91LAC, CO91-14IS, CO91-14LAC, CO-91PM, TA3-AXAF
Features: 120 VAC 88 dBa Audible Alarm and Visual Strobe Conduit Box Cable Available: ELCB052 is Sold by Foot and Rated for Heavy Duty & Outdoor Use No Cable Length Restriction For Use with Air Systems" Panel Mounted Filtration Models May Run up to (14) Alarms on (1) Panel For use with Panel Mounted Filtration Systems - i.e. BB30-COPM, BB50-COPM, etc.
Features: Replacement 100 CFM Charcoal "D" Filter Element Removes Organic Vapors, Odors, and Tastes w/Less Than 0.003 pp/wt Remaining Oil Content For use with BA-100, BA-100-6, BA-100-6, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-COIS, BB100-COPM
Features: 9-12 VDC 95 dBa Audible Alarm and Visual Strobe with Guard 50" Cable w/Plug Included For Use with Standard Breather Box® Models For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB30-CO, BB50-CO, BB50-CO4R