Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RYCO

Model # :WBB2385208

MPN #: T3004D-036-20402040-0707

Ryco Hydraulic Hose Assembly, 1/4 In. x 36 In. 3000 PSI, F+F JIC, Synthetic Rubber

Product Description
Ryco Hydraulic Hose Assembly, 1/4 In. x 36 In. 3000 PSI, F+F JIC, Synthetic Rubber - T3004D-036-20402040-0707

RYCO Isobaric hydraulic hose is super flexible with half the SAE minimum bend radius, allowing for easy routing and installation. It's constant pressure design and color coding make hose selection simple. It's extra abrasion resistant Diehard™ cover withstands the toughest environments.

Features:
  • Extended life over standard hose
  • Tested to one Million impulse cycles
  • Meets US MSHA flame resistant requirements.
  • Meets antistatic and flame resistant requirements of AS 2660


PRICE
$63.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1/4 in
Min Bend Radius1.5 in
Hose Outside Diameter.46 in

Product Details

Connector Type A x BSwivel Female JIC XSwivel Female JIC
Working Pressure Rating3100 PSI psi
StyleHydraulic Hose
MaterialISOBARIC BRAID
Min Burst Pressure12,400 PSI psi
Temperature Rating-40°F to 212°F
Manufacturers Part NumberT3004D-036-20402040-0707
Respirator Connection TypeFJIC x FJIC
Connection A1/4" Swivel Female JIC
Connection B1/4"Swivel Female JIC
BrandRYCO

Compliance & Certifications

CertificationsISO-18752-BC, SAE 100R17