Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232914

MPN #: RSRPSTD-BLUE

BluBird® Roller Plate Assembly for 3/8" & 1/2" STD & HD, Blue

Product Description
Constructed from heavy-duty steel, the BluBird® Roller Plate Assembly is designed to support hose reels used in high-traffic and high-pressure applications. It features smooth-action guide rollers that help minimize hose drag, prevent binding, and support even hose distribution during use, improving reel function and protecting hoses from premature wear.

This assembly fits both 3/8" and 1/2" hose sizes, in both standard and heavy-duty reel formats. It's designed to be an OEM-grade replacement or upgrade, delivering consistent hose tracking for air, water, or oil systems. The roller guide structure is especially useful in vertical or overhead reel mounts where hose control is critical.

The high-quality Blue powder-coated finish not only reinforces corrosion resistance but also aligns with BluBird®'s industrial aesthetic. It provides long-lasting visual durability even in oily, abrasive, or outdoor workspaces.

Ideal for maintenance operations, workshops, mobile trailers, and garages, this roller plate supports smoother hose deployment, reduces physical strain on users, and maintains reel integrity over time.

Features:
  • Durable Black Finish
  • Precision Roller Mechanism
  • Easy Installation


PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRSRPSTD-BLUE
TypeRoller Plate Assembly
MaterialSteel
Package Quantity1
ColorBlue
BrandBluBird