Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233052

MPN #: RSRPL-SS

BluBird® Roller Plate Assembly for 3/8", 1/2" & 5/8" Large Reel, Silver

Product Description
This Roller Plate Assembly for 3/8", 1/2" & 5/8" Large DA Reel is engineered for superior durability and smooth operation, making it an essential upgrade for any dual arm reel system. Constructed from high-quality materials, this roller plate assembly is designed to withstand heavy usage while maintaining optimal performance. Compatible with three sizes (3/8", 1/2", and 5/8"), this assembly provides versatility for different reel configurations. The precision-engineered design ensures smooth reel movement, reducing friction and wear on your equipment, which ultimately enhances the efficiency of your operations. Installation is straightforward, allowing for quick upgrades or replacements to existing systems. The Roller Plate Assembly for 3/8", 1/2" & 5/8" Large DA Reel is the perfect solution for those looking to improve their reel's performance and reliability in various industrial and commercial settings.

Features:
  • Corrosion-Resistant
  • Durable construction
  • Universal compatibility
  • Robust Design


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRSRPL-SS
TypeRoller Plate Assembly
MaterialSteel
Package Quantity1
ColorSilver
BrandBluBird