BluShield 100' Dual Arm Retractable w/CP, 1/4"ID
Write a Review
|
Questions & Answers (0)
Product Description
Industry leading 1-year warranty. BluShield Polyester braided rubber pressure washer hose with coupler plug is light and flexible which helps with the coiling and ease of handling the hose. These lightweight hoses are equipped with four finger grip bend restrictors which reduce the bending stress near the coupling and increase the working efficiency by adding better control. These hoses have a 3100 PSI working pressure and a 12,400 PSI safety burst pressure (4:1). These hoses can handle both cold and hot water up to 250°F.
PRICE
$525.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PWR14100-CP |
| Type | Pressure Washer |
| Package Quantity | 1 |
| Color | Blue |
| Brand | Blushield |