The Werner Blue Armor H113002 Standard Harness with Back D-ring features Relief Handles to achieve the Gravity Override position and help reduce the potential hazards of suspension trauma, WebAlert™ inspectable webbing and impact indicators, 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The rear dorsal D-ring is made from high-quality forged alloy steel for strength and durability. The Quick Connect chest and Tongue buckle legs provide fast and easy connections.
Werner® H113002 Blue Armor Standard Harness, Quick-Connect Legs, M/L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$143.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-13/32 in |
| Weight Capacity | 310 lbs |
| Weight | 5 lbs |
| Size | M/L |
Product Details
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Back, Shoulder |
| Chest Connection Type | Quick-Connect |
| Material | Polyester Web |
| Manufacturers Part Number | H113002 |
| Leg Strap Buckle | Quick-Connect |
| Chest Strap Buckle | Quick-Connect |
| Brand | Werner |
| Type | Climbing Harness, Positioning Harness |
| Belt | No |
| Color | Blue |
| Series | Blue Armor 2000 |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Strap Material | Polyester |
| Leg Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | Blue Armor 2000 Standard Harness |
Compliance & Certifications
| Certifications | ANSI Z359.11 OSHA 29 CFR 1910 & 1926 |