Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB987556BL

Global Industrial™ Hopper Front Plastic Bulk Truck, 43 Cu. Ft., Blue

Product Description
✓ 43 cu. ft. hopper with 500 lb capacity
✓ Ideal for boarding and laundry facilities
✓ 6" non-marring rubber wheel casters

The blue Global Industrial™ Hopper Front Plastic Bulk Truck is designed to be a reliable workhorse for commercial laundries and distribution companies serving hospitals, nursing homes, hotels, restaurants and other institutions. It is made of rugged, seamless rotationally-molded polyethylene that is scratch- & corrosion-resistant with smooth walls for easy cleaning. A convenient cutaway opening offers easy access for loading & unloading and integral hand holes in the body provide easy steering. Limited 1-Year Warranty.

  • 46-1/4"W x 27-1/2"D x 64"H
  • Rolls easily on 6" non-marring rubber wheels; 2 swivel, 2 rigid
  • No assembly required
  • PRICE
    $939.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46-3/4 in
    Width27-1/2 in
    Height64 in
    Weight Capacity500 lbs
    Weight119 lbs
    Wheel Diameter6 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypeHopper Front Bulk Truck
    ColorBlue
    Caster Type(2) Swivel, (2) Rigid
    Capacity Bushel34.5 bu
    Capacity43 ft³
    Lid TypeNo Lid
    MaterialPlastic
    Manufacturers Part Number987556BL
    BrandGlobal Industrial

    Warranty

    Warranty1 yr