Royal Basket Trucks® Bulk Tambour Truck, 48 Cu Ft, Blue, 2 Rg/2 Sw - R48-BLX-BTC-6UNN
Write a Review
|
Questions & Answers (0)
Product Description
Mobile secure transport and storage solution. Ideal for linens, food/bev, A/V equipment, tools and more. Constructed of durable polyethylene plastic. A tapered floor design with drain slots makes cleaning carts easy. Carts move easily on 6" heavy duty casters mounted to a powder coated steel base. Includes two permanently attached molded shelves; each rated for 150 lbs. Keep contents secure with a roll top, locking door. Each cart ships with two keys. Made in USA. Standard color blue; additional colors available.
PRICE
$2,299.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/2 in |
| Width | 28 in |
| Height | 66-3/4 in |
| Weight Capacity | 800 lbs |
| Weight | 181 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Hopper Front Security Bulk Truck |
| Color | Blue |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 38.6 bu |
| Capacity | 48 ft³ |
| Lid Type | Hinged |
| Material | Polyethylene |
| Manufacturers Part Number | R48-BLX-BTC-6UNN |
| Base Material | Steel |
| Brand | Royal Basket Trucks |