Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tarter Farm & Ranch

Model # :WBB2429330

MPN #: DKFMDB5

Tarter Blue Champion Kennel Front Panel with Door, 6'H x 5'L

Product Description
Tarter's Blue Champion Kennel is sturdy, spacious, safe and secure. It's simply the strongest kennel of it's size in America! Everybody loves their animals and only want the best for them, which is why we designed our Blue Champion Kennel to be Tarter Tough. We made it with sturdy 10-gauge wire and thick tubing. When you want the best outdoor solution for keeping your dogs, chickens, or even bunnies safe and secure from predators, Tarter's Blue Champion Kennel is your choice. We know you want your kennel to look great and last a long time, so we have given the Blue Champion Kennel a superior E-Coat finish. That will guard against corrosion from harsh chemicals or the gnawing of sharp teeth. And when you're ready to expand, Tarter makes it easy. Just add on one ten foot panel, to turn the 5'x10' kennel into a spacious 10'x10' kennel. And they all come with heavy duty top and bottom kennel clamps, making it simple to give your animals room to roam. Our lockable two-way latches are animal proof, yet make it a breeze for you to enter and exit.

Features:
  • Strongest in Class: Thick steel tubing and heavy duty mesh wire make this high quality kennel the top choice for your dogs, birds and other small to medium sized animals.
  • Customized Expandability: Optional extra panels make it easy to construct the perfect kennel for the animals under your care.
  • Comfortable & Secure: 50 square feet of space gives your animal room to play. The lockable double-sided latch ensures safety and security.
  • Tarter Tough: Our exclusive 11-step coating process assures the best corrosion protection and guarantees quality, durability and a long life.
PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57-7/8 in
Width1-3/4 in
Height72 in
Weight42 lbs

Product Details

Assembly RequiredYes
TypeKennels
ColorBlue
StyleDog Kennel
MaterialSteel
DescriptionBlue Champion Kennel Front Panel with Door, Welded Wire
Package Quantity1
Manufacturers Part NumberDKFMDB5
BrandTarter Farm & Ranch

Warranty

Warranty1 yr