Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Behlen Country

Model # :WBB3218495

MPN #: 38100227

Behlen Country Ruff Guard Complete Kennel, 119"L x 119"W x 72"H

Product Description
Professional-grade strength meets superior security in the Ruff Guard Kennel. From elite training facilities to family backyards, this versatile kennel delivers unmatched protection for dogs, chickens, and other small animals.

Features:
  • Built to Last: Heavy gauge, 1-5/8" diameter steel tubing and 6-gauge wire mesh deliver superior strength that stands strong against both weather and rambunctious pets
  • 360° Welds: Full 360° hand-welded construction delivers exceptional durability and long-lasting performance
  • Powder-Coat Finish: Behlen Country's signature hard-as-nails powder coat finish adds years of life to your investment
  • Versatile: Built for more than just dogs - this rugged kennel adapts perfectly to chickens and other small livestock needs
  • Customizable & Expandable: Easily grow from 5'x10' to 10'x10' or larger with extra panels. A double-door option is available for separate, convenient access to multiple animals
  • Easy to Clean: The 1" elevated design keeps the panels dry and debris-free, extending the life of the kennel. And the premium finish allows for quick, hassle-free cleaning with a simple hose-down
  • Composite Caps Helps keep moisture, bugs, grit, and grime out of the tubing, while covering rough edges
  • 2" x 4" Wire Mesh The heavy-duty wire mesh design thwarts escape artists by preventing smaller animals from slipping through, while offering excellent visibility and ventilation
  • Center Support Bar All 10' panels feature a fully welded tubular steel center support bar, enhancing strength and durability
  • Secure Latches Close securely and deliver peace of mind with convenient one-handed operation
  • Easy to Assemble: No tools required! User-friendly clamps ensure quick setup, even on uneven terrain
  • Optional Steel Mesh Top: Sold separately, this turns your kennel into a fully enclosed safe haven, ideal for protecting your dogs, chickens, or small livestock from predators
Pro Tip: Maintain your kennel's finish with regular cleaning. Use mild soap and water, avoid abrasive cleaners, and rinse thoroughly to prevent corrosion and protect the powder-coat finish.

PRICE
$1,205.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length119"
Width119 in
Height72 in
Weight298 lbs

Product Details

Assembly RequiredYes
TypeComplete Kennel
ColorGray
StyleDog Kennel
MaterialSteel
Package Quantity1
DescriptionComplete Kennel
Manufacturers Part Number38100227
BrandBehlen Country