Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218498

MPN #: 38100229

Behlen Country Ruff Guard Pro Complete Kennel, 119"L x 2"W x 72"H

Product Description
The heaviest-built kennel in its class, the Ruff Guard Pro Kennel delivers professional-grade strength and security. From elite training and boarding facilities to family backyards, this premium kennel provides unmatched protection for your canine companions.

Features:
  • Built to Last: Extra-heavy gauge, 1-5/8" diameter steel tubing and 6-gauge wire mesh deliver superior strength that stands strong against both weather and active animals
  • 360° Welds: Full 360° hand-welded construction delivers exceptional durability and long-lasting performance
  • Hot-Dipped Galvanized Finish: This maximum-protection finish features a thick zinc coating that stands up to animal waste and harsh conditions, adding years of life to your investment
  • Versatile: Built for more than just dogs - this rugged kennel adapts perfectly to chickens and other small livestock needs
  • Customizable & Expandable: Easily grow from 5'x10' to 10'x10' or larger with extra panels. A double-door option is available for separate, convenient access to multiple animals
  • Easy to Clean: The 1" elevated design keeps the panels dry and debris-free, extending the life of the kennel. And the premium finish allows for quick, hassle-free cleaning with a simple hose-down
  • Composite Caps Helps keep moisture, bugs, grit, and grime out of the tubing, while covering rough edges
  • 2" x 4" Wire Mesh The heavy-duty wire mesh design thwarts escape artists by preventing smaller animals from slipping through, while offering excellent visibility and ventilation
  • Center Support Bar All 10' panels feature a fully welded tubular steel center support bar, enhancing strength and durability
  • Secure Latches Close securely and deliver peace of mind with convenient one-handed operation
  • Easy to Assemble: No tools required! User-friendly clamps ensure quick setup, even on uneven terrain
  • Optional Steel Mesh Top: Sold separately, this turns your kennel into a fully enclosed safe haven, ideal for protecting your dogs, chickens, or small livestock from predators


PRICE
$1,795.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length119"
Width2 in
Height72 in
Weight353 lbs

Product Details

Assembly RequiredYes
TypeComplete Kennel
ColorSilver
StyleDog Kennel
MaterialSteel
Package Quantity1
DescriptionComplete Kennel
Manufacturers Part Number38100229
BrandBehlen Country