FireKing Blue Print Hanger For CF4436-DAW & CF7236-DAW, Arctic White, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Organize, store and access blueprints quickly with this convenient accessory. Blueprints are stored unfurled and upright so that designs and schematics are stored for easy access and protection. Limited Lifetime Warranty.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Description | Blue Print Hanger |
| Color | White |
| Manufacturers Part Number | 319080AW |
| Brand | FireKing |
Warranty
| Warranty | Lifetime Limited |