Safco® Mobile File Roll Storage with 21 Compartment, 30-1/4"W, White
|
Questions & Answers (0)
Product Description
The Mobile Roll File is an economic organizing solution perfect for work-in-progress. Your Roll File is attractive and sturdy, constructed of particle board with an attractive textured vinyl laminate finish. Easily mobile with 2" swivel casters, your file makes your office a multitasking workspace. Complete with a grandstand design with square tubes for trouble-free removal of contents. Assembly is quick and easy. Includes 21 compartments.
PRICE
$409.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/4 in |
| Depth | 15-3/4 in |
| Height | 29-1/4 in |
| Weight | 47 lbs |
| Pocket Height | 3-3/4 in |
| Pocket Width | 3-3/4 in |
| Min Width | 30-1/4 in |
| Max Depth | 15-3/4 in |
| Compartment Size | 3-3/4 x 3-3/4 in |
| Max Height | 29-1/4 in |
| Min Depth | 15-3/4 in |
| Min Height | 29-1/4 in |
| Max Width | 30-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Roll File |
| Color | White |
| Material | Particleboard |
| Number of Compartments | 21 |
| Manufacturers Part Number | 3043 |
| Base Type | Mobile |
| Brand | Safco |