Bluegrass Living 18" Vent Free Dual Fuel Gas Log Set, 30000 BTU, Birch Wood
Write a Review
|
Questions & Answers (0)
Product Description
Bluegrass Living Vent Free Dual Fuel Gas Log Set - 18 in. Birch Wood, 30,000 BTU, Remote Control - Model# B18DR-UL3.
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 14-1/2 in |
| Height | 13 in |
| Weight | 40 lbs |
Product Details
| Type | Vent Free Gas Log Set |
| Color | Birch Wood |
| Manufacturers Part Number | B18DR-UL3 |
| BTU | 30000 |
| Brand | Bluegrass Living |
Compliance & Certifications
| Certifications | PFS |