Bluegrass Living Ceramic Fiber Rocks, Mixed Gray Colors
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Height | 8 in |
| Weight | 3 lbs |
Product Details
| Type | Rocks |
| Material | Ceramic Fiber |
| Color | Gray |
| Manufacturers Part Number | CFR-MG |
| Brand | Bluegrass Living |
Warranty
| Warranty | 1 yr |
Related Products
Made in the USA, this Shelter Brand tubular steel firewood storage log rack by HY-C Company looks great in any setting. Measures 45" in length and built to stand the test of time, this log rack will hold 1/5 cord of firewood. The rack will neatly stack your firewood providing an open-air design for excellent ventilation for year round seasoning while protecting it from dampness, rot, termites, insects and nesting wildlife. Built with heavy-duty steel construction and a weatherproof black powder coat finish that resists chipping and corrosion. Assembly Required. Features: Weatherproof ...
Pleasant Hearth Alpine Fireplace Glass Door Black AN-1011 37-1/2L x 33 H This stylish decorative Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet style doors featured with easy catch magnets, standard mesh panels, clear 3/16 safety tempered glass, a one piece solid frame welded construction with a 1 depth or thick frame ...
Firewood that is kept dry and seasoned is the easiest, cleanest and safest wood to burn while ensuring you get the maximum BTU output for your home. Protect your firewood from the most extreme conditions with this Shelter Brand log rack cover by HY-C Company. The cover is made with heavy-duty vinyl for years of protection from rain and snow. For easy access to the firewood on your rack, the cover is designed with touch fasteners strips along the front corner edges to allow the front flap to be opened and then securely closed. Steel grommets have been added in order to tie the log rack ...
Bring a sense of rustic simplicity to your home with the Harper Pleasant Hearth Fireplace screen. It features a pair of functional doors to add distinction to your hearth. Constructed from heavy-duty steel, this screen protects your home by preventing sparks and ashes from escaping the fireplace. It is powder coated with an antique black finish that adds both beauty and durability. Minimal assembly required. Features: Fireplace Arch Screen with Doors Heavy-Duty Mesh Screen Durable Steel Construction Single Panel with Doors Easy Access Prevent Sparks and Ashes from Escaping Fireplace ...
This Pleasant Hearth 36" fireplace grate has 9 solid 3/4-inch steel bars allowing air to circulate, lifting the firewood off the chimney floor. Here, provides a cleaner burn with the increased air flow and is designed to safely contain firewood, making this ideal for most fireplaces as it offers a lifetime warranty. Made in the USA. Features: Heavy duty steel construction with 3/4" solid bars Lifts firewood off the chimney floor allowing air to circulate Design to safely contain firewood Ideal for most wood burning fireplaces Black finish No assembly required Made in the USA Assembly ...