Bluff® Ez-Roll Attachment For Aluminum Dock Boards - 42"- 48" Length
Write a Review
|
Questions & Answers (0)
Product Description
This set of EZ-Roll attachments allow one person to transport and position their Bluff Dock Board without the use of a forklift. Telescopic handles fold down to the side of the Dock Board when not in use, safely out of the way. Note: This size is only for use with Bluff® Aluminum Dock Boards with Steel Curbs. Works with Bluff models AC6048, BC6048, AC7248, BC7248. Dock Board sold separately.
PRICE
$585.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 6 in |
| Height | 6 in |
Product Details
| Type | EZ-Roll Attachment |
| Material | Steel |
| Color | Blue |
| Brand | Bluff Manufacturing |