Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WBB3150462

MPN #: 20SYS8436L-AL-HL

Bluff® MobilePRO+ Yard Ramp with Hinged Lip & Adj. Legs, 20000 lb. Cap., 36'L x 84"W x 48"H

Product Description
Bluff® MobilePRO+ Yard Ramps Provide Easy Forklift Or Pallet Truck Access To Freight In Minutes Without Requiring Dock Bays. The MobilePRO+ portable yard ramp is designed with the flexibility you need to accommodate trailers of various heights and widths. MobilePRO+ helps load and unload trucks and trailers in areas without docks (ground to truck), plus from the dock level to ground. All-welded, heavy-duty formed steel cross members and side girders form a superior frame. Beveled diamond plate steel approach provides a smooth transition. Open serrated steel grating ramp surface provides superior traction while reducing dirt, rain, and snow build-up. MobilePRO+ features multi-piece hinged lip to service various trailer widths and adjustable legs allows a service range of 36-60". Includes a double-action hydraulic lift pump and 18" diameter solid rubber wheels to quickly move and raise ramp into position. Safety locking chains secure ramp to dock or trailer. 8"H curbs help keep trucks and forklifts on the ramp. 36'L features a 6'L level-off zone at top of ramp for safe dock-to-ground or truck-to-ground access. Ramp Clamp has integral forklift tine insertion points for moving ramp over short distances.
Note: Bluff® offers solid steel deck approach plates at both ends that provide a smooth transition and maximum life for the ramp. Many competitors units use open grating at both ends, which allows the steering wheels of the forklift to twist the bearing bars causing failure.
Other capacities and sizes available; Call for pricing.

Features:
  • Tough All-Steel Welded Construction
  • Freestanding Design
  • Multi-Piece Hinged Lip to Service Various Trailer Widths
  • Adjustable Legs Allow a Service Range of 36-60"
  • 36′ Design Includes 6′ Level-Off
  • Includes Full Undercarriage with Solid 18" Rubber Tires
  • Safety Chains are Included to Secure the Ramp to the Trailer
  • 8" Run-Off Curbs
  • Choose a Tow Bar or Ramp Clamp when Ordering
  • Double-Acting Hydraulic Pump to Easily Activate Wheels for Mobility
  • Widths available from 70-120"
  • Lengths up to 50'
  • High-Traction Design Features Serrated Steel Grating and Diamond Tread Plate
  • Warranty: 1 Year Hydraulic and 5 Year Structural
  • Handrails
  • Pneumatic Wheels
  • Fork Pockets
  • Bumpers
  • Expanded Apron Design for Greater Traction
  • Full Steel Tread Plate Deck
  • Custom Sizes & Designs
  • Color: Gray/Blue
  • Legs assembled by customer on site


PRICE
$29,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width7 ft
Height4 ft
Weight Capacity20000 lbs
Weight6525 lbs
Wheel Diameter18 in
Usable Width78 in

Product Details

Assembly RequiredYes
TypeForklift Yard Ramp
ColorGray
StyleMulti-Piece Hinged Lip
MaterialSteel
Manufacturers Part Number20SYS8436L-AL-HL
BrandBluff Manufacturing