Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB985613

MPN #: 30MR8415

Bluff® 30MR8415 Mini Yard Ramp 15'L x 84"W 30,000 Lb. Capacity

Product Description
Bluff® MINI YARD RAMP

An Economical Solution for Applications Where the High Side Is 33" or Less!

There are a world of applications that have a target height that is one-half or less of a typical dock height, and this "little brother to a yard ramp" is the answer. This mini-ramp will service heights from 12" to 33", allowing greater flexibility than a conventional yard ramp. Solid steel diamond deck floor plate approaches on both the top and the bottom ensure long life whether using manual equipment or forklift trucks. Ramp features a serrated steel grating surface that provides superior traction while reducing dirt, rain and snow build-up. Safety locking chains secure ramp to dock or trailer, and 6"H safety curbs help keep forklifts and equipment on the ramp.

Other capacities and sizes available; Call for pricing.

PRICE
$14,249.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 ft 3 in
Width7 ft
Weight Capacity30000 lbs
Weight3295 lbs
Usable Width78 in

Product Details

Assembly RequiredNo
TypeForklift Yard Ramp
MaterialSteel
Manufacturers Part Number30MR8415
BrandBluff Manufacturing