Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
AG-Lite

Model # :WBB3775062

MPN #: BSWRSS1250

BluSeal Stainless steel Water Hose Reel 1/2" x 50'

Product Description
The Bluseal is 1/2 inch ID x 50 ft. stainless steel retractable water hose reel. It is designed for industrial, marine, or hospitality environments, often used for hot and cold water applications

PRICE
$628.89

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Height19 in
Hose Diameter1/2 in
Hose Length50 ft

Product Details

TypeWater Hose Reel
MaterialSteel
Manufacturers Part NumberBSWRSS1250
BrandAG-Lite