Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flexzilla

Model # :WBB3165413

MPN #: HFZG510YWLI

Flexzilla® Garden Lead-In Hose, 5/8" I.D x 10'L, Zilla Green

Product Description
Flexzilla® Garden Hose is engineered with a Flexible Hybrid Polymer that is both lightweight and durable. This premium hose redefines flexibility and is easy to maneuver around your yard. Flexzilla® Garden Hose has zero memory which allows the hose to lay flat and ensures that sprinklers stay put without twisting. Its durable outer cover is abrasion-resistant, and the reinforced mid-layering provides extra strength. Plus, with our superior O-ring, you get a long-term, leak-free connection at the spigot. The Flexible Hybrid Polymer inner tube material is drinking water safe. (Limited Lifetime Warranty)

Features:
  • Extreme all-weather flexibility
  • Durable outer cover resists abrasion, UV and mold
  • Won't kink under pressure
  • Anodized aircraft aluminum ends
  • Max. working pressure at 70°F: 150 psi
  • 3/4 in. - 11-1/2 GHT fittings
  • Color - Zilla Green


PRICE
$20.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth2-1/2 in
Height11 in
Hose Diameter5/8 in
Hose Length10 ft

Product Details

StyleAll-Weather
TypeGarden Hose
MaterialHybrid Polymer
DescriptionPremium Garden Hose
Manufacturers Part NumberHFZG510YWLI
BrandFlexzilla